Zoro Homepage

360 Degree Rotating Manual Carousel

  • Mfr # CA-24-4

  • Zoro # G0982180


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4000
Top Inside Dia.
20.5
Height
0.19 in
Color
Blue
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-24-4
Zoro #
G0982180
UPC #
691215009904
Country of Origin
United States

Dimensions

Top Inside Dia.
20.5
Height
0.19 in

Details

Item
360 Degree Rotating Manual Carousel
Load Capacity
4000
Color
Blue
Finish
Painted
Material
Steel
Product Type
360 Degree Rotating Manual Carousel

Description

360 Degree Rotating Manual Carousel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.