Zoro Homepage

36x24x5 Machinery & Rack Guard

  • Mfr # HPRO-SQ-36-24-5

  • Zoro # G305445220


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Depth
41 in.
Material
Steel
Finish
Powder Coat
Length
41
Weight
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRO-SQ-36-24-5
Zoro #
G305445220
UPC #
691215329248
Country of Origin
United States

Dimensions

Depth
41 in.
Length
41
Height
24
Width
10
Overall Length
41 in.
Overall Height
24 in.
Overall Width
10 in.
Length (Ft.)
3.41667 ft.
Mounting Hole Dia.
7/8 in.
Mounting Plate Dimensions
10" x 10"

Details

Item
36x24x5 Machinery & Rack Guard
Material
Steel
Finish
Powder Coat
Weight
84
Color
Yellow
Includes
(1) Square High Profile Machinery and Rack Guard
Features
Perfect for protectin.g items. Highly visible. Simple foundation in.stallation. Strong steel design
Guard Rail Item
High Profile Machinery Guards

Description

Heavy duty machine and rack guards are simple and efficient ways of enhancing safety. The large upright size keeps machinery safe from unintended impact. The unit has a strong steel construction with a yellow powder coat finish for both strength and continued visibility. A simple installation will have these guards in place and protecting assets in just a short period of time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.