
36x42x5 Machinery & Rack Guard
Mfr # HPRO-SQ-36-42-5
Zoro # G105445192
product price: $462.99
/ea
Free Shipping & Returns
Key Features
Depth
41
Material
Steel
Finish
Powder Coat
Length
41
Weight
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPRO-SQ-36-42-5
Zoro #
G105445192
UPC #
691215329262
Country of Origin
United States
Dimensions
Depth
41
Length
41
Height
42
Width
10
Details
Material
Steel
Finish
Powder Coat
Weight
120
Color
Yellow
Description
Heavy duty machine and rack guards are simple and efficient ways of enhancing safety. The large upright size keeps machinery safe from unintended impact. The unit has a strong steel construction with a yellow powder coat finish for both strength and continued visibility. A simple installation will have these guards in place and protecting assets in just a short period of time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.