Zoro Homepage
This item is Discontinued.
Vestil 36x48 Lift&Hinge Tilt Table 2k EHLTT-H-3648-2-47

36x48 Lift&Hinge Tilt Table 2k (Discontinued)

  • Mfr # EHLTT-H-3648-2-47
  • Zoro # G605573920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLTT-H-3648-2-47
Zoro #
G605573920
UPC #
691215086479
Country of Origin
United States

Dimensions

Overall Height
23.25
Platform Depth
57.625
Length
57.625
Tire Size
57.625 x 36 x 23.25
Width
36

Details

Load Capacity
2000
Voltage
460V
Gross Vehicle Weight
1055
Material
Steel
Finish
Liquid Paint
Color
Blue
Phase
Three Phase

Description

The lift and tilt scissor lift performs both lifting and tilting operations. There is a restraining chain and lip to keep the load in place during tilting. Safety features include an electric toe guard to protect workers from pinch points during lowering of the table, velocity fuses to hold platform position in the event of a hose or fitting failure, four (4) push-button hand pendent control, upper limit switch to stop travel at maximum height and reduce motor wear, and maintenance prop. The end tilt is standard with a side tilt available. There is optional accordion skirting available for both the lifting and tilting portions of the table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.