Zoro Homepage
This item is Discontinued.
Vestil 37x69 SS Port. DC Power Hefti-Lift HYD-10-DC-SS

37x69 SS Port. DC Power Hefti-Lift (Discontinued)

  • Mfr # HYD-10-DC-SS
  • Zoro # G805573980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-10-DC-SS
Zoro #
G805573980
UPC #
691215132503
Country of Origin
China

Dimensions

Overall Height
70
Overall Length
36
Overall Width
23
Size
36 x 23 x 70
Overall Depth
36

Details

Material
Stainless Steel
Color
Silver
Load Capacity
880
Voltage
12V
Gross Vehicle Weight
257

Description

The Hefti-Lift is a user friendly, portable hydraulic lift. The lift provides reliable, power lifting when moving and positioning loads. It includes a removable platform for operation requiring forks. The non-slip chain is used for accurate positioning while the lift rolls easily on two rigid and two swivel poly-on-steel casters that includes a foot operated brake. The unit has an all welded construction with a chrome platform and uprights. Not for use with pallets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.