Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Dia, White, Plastic 50 PK

  • Mfr # BC-WT-38-PK

  • Zoro # G412462165


product price: $13.95
/pk 50, $0.28/ea
Sold in multiples of 3 for $41.85

Key Features

Diameter
3/8 in
Color
White
Material
Plastic
Includes
50 Plastic Bolt Caps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-WT-38-PK
Zoro #
G412462165
UPC #
691215069557
Country of Origin
China

Dimensions

Diameter
3/8 in

Details

Color
White
Material
Plastic
Includes
50 Plastic Bolt Caps

Description

Bolts covers are designed to shield against possible abrasion or damage. They have an easy press fit installation over the existing nut. Caps snap over the top of anchor bolts and washers to protect from weathering.


  • • Designed to protect bolt heads
  • • Press fit installation style
  • • Molded plastic construction
  • • White color offers an attractive appearance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.