Zoro Homepage

3/8" Torque Wrench 10 Pack, 10PK

  • Mfr # TW-38-10PK

  • Zoro # G605445685


product price: $515.99
/pk 10, $51.60/ea
Free Shipping & Returns

Key Features

Drive Size
15.5 x 3 x 2
Material
Steel
Accuracy
+/- 4
Overall Length
15.5
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-38-10PK
Zoro #
G605445685
UPC #
691215368780
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
15.5 x 3 x 2
Overall Length
15.5
Width
3

Details

Material
Steel
Accuracy
+/- 4

Description

Reversible ratchet-head style torque wrench with easy to set torque setting - wrench ‘clicks’ when setting is reached. Knurled handle grip surface for extra grip during use. Use with bung sockets to comply with UNC standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.