Zoro Homepage

4 Step SS Folding Ladder with Wheels

  • Mfr # FLAD-4-SS

  • Zoro # G403523035


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Overall Length
34.375
Overall Height
61.5625
Material
202 Stainless Steel
Color
Silver
Depth
34.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLAD-4-SS
Zoro #
G403523035
UPC #
691215066884
Country of Origin
China

Dimensions

Overall Length
34.375
Overall Height
61.5625
Depth
34.375
Height
61.5625
Overall Width
23.75
Width
23.75
Size
34.375 x 23.75 x 61.5625
Length
34.375

Details

Material
202 Stainless Steel
Color
Silver
Application
Locking foldable design saves on storage space when ladder is not in use.
Finish
202 Stainless Steel
Features
Locking foldable design saves on storage space when not needed. Perforated steps provide a non-slip surface. Tilt back ladder design on wheels provides easy portability. Complies with ANSI 14.7 and OSHA 1910.29 specifications
Weight
40
Capacity
350

Description

The folding ladder with wheels has a locking foldable design that saves on storage space when ladder is not in use. Ladder folds after unlocking spring-loaded detent pin. Once unit is folded, tilt back on wheels for easy portability. Ladder is carbon steel. The steps are perforated to provide a non-slip surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.