Zoro Homepage

4000 lb. Capacity Chain Driven AC Carousel 48" Dia.

  • Mfr # STPC-CD

  • Zoro # G7460120


product price: $4,676.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Load Capacity
4000
Height
24 in
Finish
Painted
Color
Blue/Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STPC-CD
Zoro #
G7460120
UPC #
691215038232
Country of Origin
United States

Dimensions

Height
24 in

Details

Item
Chain Driven Ac Carousel 4K lb.,48" D
Load Capacity
4000
Finish
Painted
Color
Blue/Yellow
Material
Steel

Description

Chain Driven Ac Carousel 4K lb.,48 In. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.