Zoro Homepage
This item is Discontinued.
Vestil 42x42 Hydraulic Corner Tilter 4k EMC-4242-4

42x42 Hydraulic Corner Tilter 4k (Discontinued)

  • Mfr # EMC-4242-4
  • Zoro # G705573745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC-4242-4
Zoro #
G705573745
UPC #
691215018548
Country of Origin
United States

Dimensions

Overall Height
36
Overall Width
59
Platform Length
63.5

Details

Load Capacity
4000

Description

The electric/hydraulic corner tilter reduces repetitive motion injuries and fatigue while making your job easier and faster. It's designed to corner tilt pallets, crates, boxes, or baskets. The AC powered motor has a push button control with additional voltage options available. The built in fork tubes make portability easy with a fork truck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.