Zoro Homepage
This item is Discontinued.
Vestil 42x50 90 Deg Tilt Table 6k EM1-500-4250-6

42x50 90 Deg Tilt Table 6k (Discontinued)

  • Mfr # EM1-500-4250-6
  • Zoro # G005573889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM1-500-4250-6
Zoro #
G005573889
UPC #
691215018449
Country of Origin
United States

Dimensions

Tire Size
57.25 x 46 x 54.75
Width
46
Length
57.25
Platform Depth
57.25
Overall Height
54.75

Details

Load Capacity
6000
Voltage
460V
Finish
Liquid Paint
Color
Blue
Material
Steel
Phase
Three Phase
Gross Vehicle Weight
789

Description

The efficiency master tilt table tilts pallets, crates, boxes, or baskets to facilitate easy container loading or unloading. The table features all welded steel construction for years of durability. The unique design minimizes pinch points to meet OSHA requirements. It's ideal for upending products in shipping and receiving operations. The unit is equipped with an industrial quality motor that delivers the best torque with minimal amperage draw for maximum life. Standard voltage is 460/3PH with additional voltage options available. The tilt table has a standard push button hand control with a double acting cylinder for controlled tilt and return. The unit must be lagged to the floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.