Zoro Homepage
This item is Discontinued.
Vestil 42x50 Effcy. Master Lift Table 4k EM1-200-4250-6

42x50 Effcy. Master Lift Table 4k (Discontinued)

  • Mfr # EM1-200-4250-6
  • Zoro # G505573815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM1-200-4250-6
Zoro #
G505573815
UPC #
691215018326
Country of Origin
United States

Dimensions

Width
42
Platform Depth
58
Overall Height
42.25
Tire Size
58 x 42 x 42.25
Length
58

Details

Load Capacity
6000
Material
Steel
Color
Blue
Gross Vehicle Weight
687
Voltage
460V
Phase
Three Phase

Description

The efficiency master tilt table tilts pallets, crates, boxes, or baskets to facilitate easy container loading or unloading. The table features all welded steel construction for years of durability. The unique design minimizes pinch points to meet OSHA requirements. This tilt table is equipped with an industrial quality motor that delivers the best torque with minimal amperage draw for maximum life. Standard voltage is 460/3PH, with additional voltage options available. The tilt table has a standard push button hand control. Base includes fork pockets for portability with forklift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.