Portable Tool Box, Aluminum, 49" W x 26" D x 45" H, Added Fold Down Front & Casters

  • Mfr # APTS-3648-C-FD

  • Zoro # G7465930


product price:  $1,269.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36-13/16 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APTS-3648-C-FD
Zoro #
G7465930
UPC #
691215110440
Country of Origin
United States

Dimensions

Overall Width
36-13/16 in
Depth
26 in
Height
45 in

Details

Color
Silver
Material
Aluminum
Features
Added Fold Down Front & Casters
Locking System
Padlock Hasp
Tool Storage Type Included
Jobsite Box
Item
Alum Tool Box Fold Down,Casters,36x48

Description

Alum Tool Box Fold Down,Casters,36x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.