Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Square Low Profile Guard

  • Mfr # LPRO-SQ-48-9-5

  • Zoro # G305445213


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in.
Material
Steel
Finish
Powder Coat
Length
10
Weight
66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPRO-SQ-48-9-5
Zoro #
G305445213
UPC #
691215329316
Country of Origin
United States

Dimensions

Depth
10 in.
Length
10
Height
9
Width
53
Overall Length
10 in.
Overall Height
9 in.
Overall Width
53 in.
Length (Ft.)
5/6 ft.
Mounting Plate Dimensions
10" x 10"
Mounting Hole Dia.
7/8 in.

Details

Item
48" Square Low Profile Guard
Material
Steel
Finish
Powder Coat
Weight
66
For Use With
Pallet racking, machinery and personnel
Color
Yellow
Includes
(1) Square Low Profile Machinery Guard
Guard Rail Item
Low Profile Machinery Guards
Features
Perfect for protectin.g items. Highly visible. Simple foundation in.stallation. Strong steel design

Description

Heavy duty machine and rack guards are simple and efficient ways of enhancing safety. The large upright size keeps machinery safe from unintended impact. The unit has a strong steel construction with a yellow powder coat finish for both strength and continued visibility. A simple installation will have these guards in place and protecting assets in just a short period of time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.