48" x 72" Electric Hydraulic Lift Table, Load Cap. 3000 lb., Overall Height: 43"

  • Mfr # EHLT-4872-3-43-QS

  • Zoro # G1745587


product price:  $3,939.64
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Load Capacity
3000 lb.
Platform Length
72"
Overall Width
48"
Overall Height
43"
Overall Length
72-3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLT-4872-3-43-QS
Zoro #
G1745587
UPC #
691215230261
Country of Origin
United States

Dimensions

Platform Length
72"
Overall Width
48"
Overall Height
43"
Overall Length
72-3/8 in.
Platform Width
72-3/8 in.
Max. Work Height
43 in.
Platform Depth
48-3/8 in.

Details

Load Capacity
3000 lb.
Item
Work Platform
HP
2 hp
Includes
24V AC push button hand control, maintenance prop, and upper travel limit switch
Frame Material
Steel
Voltage
460V
Phase
Three Phase
Material
Steel
Color
Blue
Power Source
Electric - Corded

Description

Electric Hydraulic Lift Table,3K,48x72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.