This item is Discontinued.

Vestil Steel High Profile Storage Rack 32-7/16 In. Left Bay 9-3/4 In. Right Bay 36 In. Depth 1,500 Lb. Capacity Blue SSRT-47-HP-WB-3

Steel High Profile Storage Rack 32-7/16 In. Left Bay 9-3/4 In. Right Bay 36 In. Depth 1,500 Lb. Capacity Blue (Discontinued)

  • Mfr # SSRT-47-HP-WB-3
  • Zoro # G801795119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSRT-47-HP-WB-3
Zoro #
G801795119
UPC #
691215340700
Country of Origin
United States

Dimensions

Width
48.5
Depth
36 in
Height
92 in
Overall Width
48.5
Size
36 x 48.5 x 92

Details

Material
Steel
Load Capacity
1500 lbs
Item
Wide Bay Storage Rack
Finish
Powder Coat
Features
Perfect for long and tall items. Wide bays for extra space. Restraint chain securely holds items in bays. High profile 2 wide bays left bay is 32 7/16� wide right bay is 9 ¾� wide

Description

A Vertical Storage Rack is perfect for distribution and manufacturing facilities. This unit is designed to organize and minimize floor space of long awkward pieces of material. For best use, it is recommended the unit be placed up against a wall for vertical or horizontal storage. Unit is powder-coated blue for baked in toughness and to minimize abrasions during use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.