Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48.5 W, 92 H, Blue

  • Mfr # SSRT-47-HP

  • Zoro # G203522993


product price: $675.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Overall Width
48.5
Overall Height
92
Material
Steel
Color
Blue
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRT-47-HP
Zoro #
G203522993
UPC #
691215093507
Country of Origin
United States

Dimensions

Overall Width
48.5
Overall Height
92
Length
36
Width
48.5
Height
92
Overall Length
36
Depth
36
Size
36 x 48.5 x 92

Details

Material
Steel
Color
Blue
Finish
Powder Coat
Weight
207
Application
The vertical storage rack is designed to be placed up against a wall for vertical storage of tubing, pipe, and other types of similar materials.
Features
Unique design organizes pipes and extrusions with odd lengths. Restraint chain securely holds items in bays. Welded steel construction provides rugged long lasting use. Lag down bolt make installation quick and easy
Capacity
6000
Includes
Chain

Description

The vertical storage rack is designed to be placed up against a wall for vertical storage of tubing, pipe, and other types of similar materials. Organize pipes and extrusions with odd lengths instead of discarding them. A restraint chain securely holds items in storage bays. Unit is shipped with lag down points.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.