Zoro Homepage

48x42x5 Machinery & Rack Guard

  • Mfr # HPRO-SQ-48-42-5

  • Zoro # G905445194


product price: $551.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
53
Material
Steel
Finish
Powder Coat
Length
53
Weight
132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRO-SQ-48-42-5
Zoro #
G905445194
UPC #
691215329293
Country of Origin
China

Dimensions

Depth
53
Length
53
Height
42
Width
10

Details

Material
Steel
Finish
Powder Coat
Weight
132
Color
Yellow

Description

Heavy duty machine and rack guards are simple and efficient ways of enhancing safety. The large upright size keeps machinery safe from unintended impact. The unit has a strong steel construction with a yellow powder coat finish for both strength and continued visibility. A simple installation will have these guards in place and protecting assets in just a short period of time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.