Zoro Homepage
This item is Discontinued.
Vestil 48x48 Double Scissor Lift Table EHLTD-4848-2-70

48x48 Double Scissor Lift Table (Discontinued)

  • Mfr # EHLTD-4848-2-70
  • Zoro # G405573960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLTD-4848-2-70
Zoro #
G405573960
UPC #
691215086400
Country of Origin
United States

Dimensions

Length
48.375
Platform Depth
48.375
Width
48.375
Tire Size
48.375 x 48.375 x 10
Overall Height
10

Details

Load Capacity
2000
Material
Steel
Color
Blue
Voltage
460V
Gross Vehicle Weight
1102
Phase
Three Phase

Description

The double scissor lift table can achieve the extra reach you're looking for. The full featured electric scissor table is used by all types of manufacturing and warehouse facilities. The safety features include an electric toe guard to protect pinch points during lowering of the table, brass safety velocity fuse to maintain platform height in the event of a hose or fitting failure, maintenance prop, and upper travel limit switch to stop the table at maximum height and reduce motor wear. The motor is totally enclosed with additional voltage options available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.