Zoro Homepage
This item is Discontinued.
Vestil 48x48 Effcy. Master Lift Table 2k EM1-200-4848-2

48x48 Effcy. Master Lift Table 2k (Discontinued)

  • Mfr # EM1-200-4848-2
  • Zoro # G305573985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM1-200-4848-2
Zoro #
G305573985
UPC #
691215018333
Country of Origin
United States

Dimensions

Length
56
Tire Size
56 x 48 x 40.75
Platform Depth
56
Width
48
Overall Height
40.75

Details

Load Capacity
2000
Color
Blue
Voltage
460V
Gross Vehicle Weight
613
Phase
Three Phase
Material
Steel

Description

The efficiency master tilt table tilts pallets, crates, boxes, or baskets to facilitate easy container loading or unloading. The table features all welded steel construction for years of durability. The unique design minimizes pinch points to meet OSHA requirements. This tilt table is equipped with an industrial quality motor that delivers the best torque with minimal amperage draw for maximum life. Standard voltage is 460/3PH, with additional voltage options available. The tilt table has a standard push button hand control. Base includes fork pockets for portability with forklift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.