Zoro Homepage

.5" Drive Torque Wrench 10Pk, 10PK

  • Mfr # TW-12-10PK

  • Zoro # G305445657


product price: $600.99
/pk 10, $60.10/ea
Free Shipping & Returns

Key Features

Drive Size
18.25 x 3 x 2
Accuracy
+/- 4
Material
Steel
Overall Length
18.25 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-12-10PK
Zoro #
G305445657
UPC #
691215368469
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
18.25 x 3 x 2
Overall Length
18.25 in
Height
2 in
Width
3 in

Details

Accuracy
+/- 4
Material
Steel
Color
Silver

Description

Reversible ratchet-head style torque wrench with easy to set torque setting - wrench ‘clicks’ when setting is reached. Knurled handle grip surface for extra grip during use. Use with bung sockets to comply with UNC standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.