Zoro Homepage

5 Gal Plastic Unrated Lid, Black

  • Mfr # LID-UN-54-PW

  • Zoro # G803523000


product price: $5.45
/ea
Sold in multiples of 8 for $43.60

Key Features

Color
White
For Use With
PAIL-35-PWS, PAIL-54-PWS, PAIL-6-PWS
Length
12.3333
Material
Polyethylene
Width
12.3333
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID-UN-54-PW
Zoro #
G803523000
UPC #
691215069960
Country of Origin
United States

Dimensions

Length
12.3333
Width
12.3333
Size
12.3333 x 12.3333 x 1
Overall Width
12.3333
Overall Length
12.3333
Height
1
Overall Height
1
Depth
12.3333
Outside Dia.
12.3333

Details

Color
White
For Use With
PAIL-35-PWS, PAIL-54-PWS, PAIL-6-PWS
Material
Polyethylene
Features
Polyethylene construction is durable enough for the most demanding storage applications. Durable design is strong enough for use in shipping applications. Unique construction can be used in hot or cold applications. Meets UN 1A1/Y1 5/200 requirements
Style
Round
Application
Lids for use with plastic and steel pails.
Net Weight
1

Description

UN rated plastic lid for use with plastic pails. This plastic lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (HDPE) and complies with FDA regulations. Suitable for shipping according to D.O.T. standards. UN rated 1H2/Y1.5/50.when Used with UN rated pails.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.