5 Gal Trash Can Ring, White, Polyethylene, 10.2 / 11.25 W/Dia

  • Mfr # PAIL-SCR-5-W

  • Zoro # G403523059


product price: $33.89
/ea
Sold in multiples of 2 for $67.78

Key Features

For Use With
Strong enough for use in shipping applications and durable enough for the most demanding storage applications.
Color
White
Width/Diameter
10.2 / 11.25
Material
Polyethylene
Length
12.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAIL-SCR-5-W
Zoro #
G403523059
UPC #
691215061940
Country of Origin
United States

Dimensions

Width/Diameter
10.2 / 11.25
Length
12.625
Depth
12.625
Height
16.0625
Outside Width
12.625

Details

For Use With
Strong enough for use in shipping applications and durable enough for the most demanding storage applications.
Color
White
Item
Trash Can Ring
Material
Polyethylene
Features
UN 1H2/Y30/S hazardous solids rating. 100% Virgin high density Polyethylene (hope) construction. User-friendly twist-off lid allows for quick and easy reuse. FDA compliant materials
For Container Capacity
5 Gal

Description

The open head pail is ideal for the construction and shipping areas. Strong enough for use in shipping applications and durable enough for the most demanding storage applications. This unit can be used with hot liquids as well as freezer applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.