Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5456 BtuH, 220 V, 2400 W W

  • Mfr # HEAT-3P-230-1

  • Zoro # G2969078


original price: $2,654.99
5% off
new price: $2,502.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Watts
2400 W
Voltage
220 V
Height
67.25
Width
33
Depth
66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEAT-3P-230-1
Zoro #
G2969078
UPC #
691215322348
Country of Origin
China

Dimensions

Height
67.25
Width
33
Depth
66
Length
66
Cord Length
84 in
Overall Width
33
Overall Length
66
Overall Height
67.25
Size
66 x 33 x 67.25

Details

Watts
2400 W
Voltage
220 V
For Use With
An infrared heater provides beneficial warmth to a variety of industrial areas.
BtuH Output
5456
Indoor/Outdoor Usage
Indoor
Material
Steel
Color
Black/Silver
Weight
120
Features
Strong assembly for long term daily use. Adjustable design for a variety of workplaces. Easily transferred to other areas if the facility. Design uses minimal space during storage

Description

An infrared heater provides beneficial warmth to a variety of industrial areas. A simple to use control panel allows the function and heat settings to be utilized in the best possible way for maximum efficiency. An adjustable heater arm gives the user the ability to maneuver the heating elements into a position that best fits the type of surface that is being heated. Unit includes casters to easily maneuver the unit to and around the work area. A robust structural construction endures work place conditions that are continually changing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.