55 Gal Trash Can Lid, Yellow, Low Density Polyethylene (LDPE), 24.625 in W/Dia

  • Mfr # DC-P-55-CANF-UF-YL

  • Zoro # G501793712


product price:  $56.35
/ea

Key Features

For Use With
Fits on open head plastic or steel drums only with lid and ring are removed.
Color
Yellow
Width/Diameter
24.625 in
Height
6
Features
Perfect for 55 gallon drums. Lightweight design is easily maneuvered. Easily washable. Strong construction for outdoor use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-P-55-CANF-UF-YL
Zoro #
G501793712
UPC #
691215328111
Country of Origin
United States

Dimensions

Width/Diameter
24.625 in
Height
6
Outside Width
25.5625
Length
24.625
Depth
24.625
Fits Container Size
55 Gallon

Details

For Use With
Fits on open head plastic or steel drums only with lid and ring are removed.
Color
Yellow
Item
Trash Can Lid
Features
Perfect for 55 gallon drums. Lightweight design is easily maneuvered. Easily washable. Strong construction for outdoor use
Material
Low Density Polyethylene (LDPE)
For Container Capacity
55 Gal

Description

Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open or closed head drums. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals. A built in flap is included to help reduce and discourage the removal of contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.