Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Gallon Drum Tier 2.3k

  • Mfr # DTR-24

  • Zoro # G905445217


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Fabricated Steel
Depth
24.5
For Use With
55 gallon steel drums
Capacity
2300
Number of Drums
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTR-24
Zoro #
G905445217
UPC #
691215015912
Country of Origin
United States

Dimensions

Depth
24.5
Inside Dia.
24.125
Outside Dia.
24.5
Size
24.5 x 24.5 x 4.5
Height
4.5
Width
24.5
Length
24.5

Details

Material
Fabricated Steel
For Use With
55 gallon steel drums
Capacity
2300
Number of Drums
1
Color
Yellow
Horizontal/Vertical
Vertical

Description

Increase storage space by stacking your drums with this drum tier. The economical drum tier is designed to help maximize floor space in a safe and convenient manner. The lightweight design utilizes one person operation. Handles steel drums up to five (5) units high. Tabs keep drums aligned when stacked.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.