Zoro Homepage

6 Gal Open Head Pail with Steel Handle, White

  • Mfr # PAIL-6-PWS

  • Zoro # G603523057


product price: $19.95
/ea
Sold in multiples of 3 for $59.85

Key Features

Diameter
10.3125 in
Color
White
Material
High Density Polyethylene (HDPE)
Height
16.9375
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAIL-6-PWS
Zoro #
G603523057
UPC #
691215061919
Country of Origin
United States

Dimensions

Diameter
10.3125 in
Height
16.9375
Width
12
Length
12
Dimensions (In.)
12 x 12 x 16.9375
Overall Width (In.)
12
Overall Length (In.)
12
Outside Diameter
10.3125 / 12
Depth
12
Overall Height (In.)
16.9375

Details

Color
White
Material
High Density Polyethylene (HDPE)
Handle Material
Steel
Weight
3
For Use With
LID-54-PW, LID-54-PWST, LID-UN-54-PW, LID-54-PWT, LID-54-PN, LID-54-PNST
Features
100% Virgin high density Polyethylene (HDPE) construction. One piece molded construction with taper. FDA 21 CFR 177 1520 (c) 3 1a compliant for contact with food or food ingredients. Compact and nestable design for simple storage
Item (Bucket, Container, Pail, Pail Kit)
Pail
Used For
Strong enough for use in shipping applications and durable enough for the most demanding storage applications.

Description

The open head pail is ideal for the construction and shipping areas. Strong enough for use in shipping applications and durable enough for the most demanding storage applications. This unit can be used with hot liquids as well as freezer applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.