Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Rack Guard with 24" C Channel Bump

  • Mfr # G6-24-B

  • Zoro # G003510053


product price: $109.98
/ea
Free Shipping & Returns

Key Features

Overall Width
8.0625
Color
Yellow
Material
Steel
Finish
Powder Coat
Application
Economical way to protect against damage to pallet racking and wall corners.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6-24-B
Zoro #
G003510053
UPC #
691215021159
Country of Origin
China

Dimensions

Overall Width
8.0625
Overall Height
24.25
Overall Length
7.75
Width
8.0625
Depth
7.75
Height
24.25
Size
7.75 x 8.0625 x 24.25
Length
7.75
Mounting Hole Dia.
0.625 in

Details

Color
Yellow
Material
Steel
Finish
Powder Coat
Application
Economical way to protect against damage to pallet racking and wall corners.
Weight
27
Features
Heavy-duty steel "C" channel construction provides rugged long lasting use. Powder coat yellow provides an attractive safety finish. Four pre-drilled mounting holes in base plate allow quick lag down installation. Economical design provides safety at an affordable cost
Mounting Type
Bolt On

Description

A structural Rack Guard with rubber bumper is the economical way to protect against damage to pallet racking and wall corners. Easy to install to concrete surface. Four (4) mounting holes for maximum stability. Installation hardware sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.