Zoro Homepage

60" x 36" Aluminum Dock Plate, 1/2" Thick, 6600 lb Capacity

  • Mfr # EH-6036

  • Zoro # G503509229


product price: $840.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Economizer Dockplates
Load Capacity
6,600 lb.
Overall Length
36 in.
Overall Height
9-1/2 in.
Overall Width
66 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH-6036
Zoro #
G503509229
UPC #
691215017046
Country of Origin
United States

Dimensions

Overall Length
36 in.
Overall Height
9-1/2 in.
Overall Width
66 in.
Length
36
Usable Width
60 in.
Thickness
1/2 in.
Depth
36
Width
66
Overall Depth
36 in.
Size
36 x 66 x 9.5
Height
9.5

Details

Item
60x36 1/2" Alum. Dock Plate 6.6k
Dock Shelter Item
Aluminum Economizer Dockplates
Load Capacity
6,600 lb.
Material
Aluminum
Includes
Zin.c-plated lockin.g legs and liftin.g handles
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver
Weight
109

Description

The aluminum economizer dock plate is an economical way to speed up truck loading and unloading. The unit spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. The dock plate is constructed of high strength, non-skid aluminum alloy tread plate. The lightweight design with bolt on zinc plated legs and handles on each side makes portability easy. Locking legs for OSHA compliance. Not for use with fork trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.