
60" x 36" Aluminum Truck Dockboard, 10000 lb Capacity
Mfr # BTA-10006036
Zoro # G903505531
product price:Â $992.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
10,000 lb.
Overall Length
36 in.
Overall Height
11-3/4 in.
Overall Width
60 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTA-10006036
Zoro #
G903505531
UPC #
691215007580
Country of Origin
United States
Dimensions
Overall Length
36 in.
Overall Height
11-3/4 in.
Overall Width
60 in.
Length
36
Width
60
Height
11.75
Thickness
3/8 in.
Size
36 x 60 x 11.75
Overall Depth
36 in.
Depth
36
Usable Width
55-3/4 in.
Details
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Item
60x36 Alum. Truck Dockboard 10k
Load Capacity
10,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Color
Silver
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Weight
123
Description
The Aluminum truck dock board is engineered and built to maximize safety while handling heavy fork trucks and loads. Locking legs prevent movement during loading and unloading operations. Locking legs are uneven to allow the dock board to sit canted, while not in use, for easier pickup by fork trucks. Welded aluminum safety curbs prevent accidental runoffs and provide visible driving lane. When using three-wheeled fork trucks order dock board with capacity at least four-times the lifting capacity of fork truck. The width of the dock board should be at least 15 (in.) wider than the load or equipment passing between the curbs. Bend is 11 degrees and 9" from the edge and the legs are 12" from the edge. Manufactured in compliance with OSHA.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.