60" x 48" Aluminum Truck Dockboard, 5000 lb Capacity

  • Mfr # BTA-05006048

  • Zoro # G403505529


product price: $1,082.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
5000
Overall Length
48
Overall Height
11
Overall Width
60
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-05006048
Zoro #
G403505529
UPC #
691215005227
Country of Origin
United States

Dimensions

Overall Length
48
Overall Height
11
Overall Width
60
Height
11
Usable Width
55.75 in
Depth
48
Width
60
Length
48

Details

Load Capacity
5000
Material
Aluminum
Weight
105
Features
100% Aluminum construction provides rugged long lasting use. Raised-diamond tread plate dock board surface. Welded aluminum locking legs underneath dock board. Beveled entry and exit edges provide a smooth transition
Color
Silver

Description

The Aluminum truck dock board is engineered and built to maximize safety while handling heavy fork trucks and loads. Locking legs prevent movement during loading and unloading operations. Locking legs are uneven to allow the dock board to sit canted, while not in use, for easier pickup by fork trucks. Welded aluminum safety curbs prevent accidental runoffs and provide visible driving lane. When using three-wheeled fork trucks order dock board with capacity at least four-times the lifting capacity of fork truck. The width of the dock board should be at least 15 (in.) wider than the load or equipment passing between the curbs. Bend is 11 degrees and 9" from the edge and the legs are 12" from the edge. Manufactured in compliance with OSHA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.