Shop VESTIL
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity
- Mfr # TAS-15-6048
- Zoro # G403509220
product price:Â
$
1,303.99
/ea
Key Features
Dock Shelter Item
Aluminum Truck Dockboards with Steel Safety Curbs
Load Capacity
15,000 lb.
Overall Length
48 in.
Overall Height
13-5/8 in.
Overall Width
60 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAS-15-6048
- Zoro #
- G403509220
- UPC #
- 691215039444
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in.
- Overall Height
- 13-5/8 in.
- Overall Width
- 60 in.
- Usable Width
- 56-1/4 in.
- Overall Depth
- 48 in.
- Depth
- 48
- Height
- 13.625
- Length
- 48
- Size
- 48 x 60 x 13.625
- Width
- 60 in
- Thickness
- 3/8 in.
Details
- Dock Shelter Item
- Aluminum Truck Dockboards with Steel Safety Curbs
- Item
- 60x48 Alum Dockboard Stl Curb 15K
- Load Capacity
- 15,000 lb.
- Material
- Aluminum
- Includes
- (2) Safety curbs and (2) Lockin.g Legs
- Weight
- 146
- Color
- Silver
- Standards
- OSHA : 1910.30 (a); ANSI : MH 30.2
Description
The Aluminum truck dock board with steel safety curbs is designed for portability and safety. The deck is made of tough high strength aluminum tread plate. The edges are beveled for smooth entry and exit. Safety curbs are coated yellow and are constructed of steel with cast tapered ends. Steel legs are bolted on for increased durability. Canted locking legs for easier truck portability. Manufactured in compliance with OSHA. The capacity is based upon the heaviest type of equipment used plus the maximum load carried times the single axle rating of total load. Dynamic loading, driver tendencies, speed and frequency of use must be considered. When using three-wheeled fork trucks order dock board with capacity at least four-times the lifting capacity of fork truck. The width of the dock board should be at least fifteen (15) inches wider than the load or equipment passing between the curbs. If the load does not pass between curbs, but is elevated above, add fifteen (15) inches to overall width of equipment.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.