60" x 48" Steel Truck Dockboard, 10,000 lb Capacity

  • Mfr # TS-15-6048

  • Zoro # G803505532


product price:  $1,466.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Steel Truck Dockboards
Load Capacity
15,000 lb.
Overall Length
47-13/16 in.
Overall Height
13-13/16 in.
Overall Width
62-9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-15-6048
Zoro #
G803505532
UPC #
691215042932
Country of Origin
United States

Dimensions

Overall Length
47-13/16 in.
Overall Height
13-13/16 in.
Overall Width
62-9/16 in.
Usable Width
55-1/2 in.
Length
47.8125
Width
62.5625
Overall Depth
47-13/16 in.
Depth
47.8125
Thickness
3/8 in.
Size
47.8125 x 62.5625 x 13.8125
Height
13.8125

Details

Dock Shelter Item
Steel Truck Dockboards
Item
60x48 Steel Truck Dockboard 15K
Load Capacity
15,000 lb.
Material
Steel
Includes
Standard with Lever Lift, (2) Safety Curbs, and (2) Lockin.g Legs
Color
Blue
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Finish
Painted
Weight
358

Description

The steel truck dock board is constructed of high strength (55,000 psi) steel for long life. Deck is diamond plated for safe, efficient use. Locking legs minimize ramp movement and are uneven to allow the dock board to sit canted for easier floor pickup by fork trucks when not in use. Standard with lever lift for quick portability with fork truck. Legs are located 12" from the edge of the dock board. Manufactured in compliance with OSHA. Optional accessories: lifting chains, span locks, span pins/holes and removable pickup loops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.