60" x 72" Steel Truck Dockboard, 15,000 lb Capacity

  • Mfr # TS-15-6072

  • Zoro # G703509227


product price:  $2,274.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
15000
Overall Length
71.8125
Overall Height
19.6875
Overall Width
63.0625
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-15-6072
Zoro #
G703509227
UPC #
691215042970
Country of Origin
United States

Dimensions

Overall Length
71.8125
Overall Height
19.6875
Overall Width
63.0625
Width
63.0625
Usable Width
55.75 in
Depth
71.8125
Height
19.6875
Length
71.8125

Details

Load Capacity
15000
Material
Steel
Weight
546
Features
Manufactured from high-strength steel tread plate for maximum durability. Heavy-duty steel curbs are welded in place for maximum strength. Includes patented lever lift for easy fork truck positioning. Smooth transition provided by beveled entrance and exit
Finish
Painted
Color
Blue

Description

The steel truck dock board is constructed of high strength (55,000 psi) steel for long life. Deck is diamond plated for safe, efficient use. Locking legs minimize ramp movement and are uneven to allow the dock board to sit canted for easier floor pickup by fork trucks when not in use. Standard with lever lift for quick portability with fork truck. Legs are located 12" from the edge of the dock board. Manufactured in compliance with OSHA. Optional accessories: lifting chains, span locks, span pins/holes and removable pickup loops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.