Zoro Homepage
This item is Discontinued.
Vestil 60x50 Effcy. Master Lift Table 2k EM1-200-6050-2

60x50 Effcy. Master Lift Table 2k (Discontinued)

  • Mfr # EM1-200-6050-2
  • Zoro # G905573996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM1-200-6050-2
Zoro #
G905573996
UPC #
691215018364
Country of Origin
United States

Dimensions

Platform Depth
58
Overall Height
42.25
Tire Size
58 x 60 x 42.25
Length
58
Width
60

Details

Load Capacity
2000
Phase
Three Phase
Gross Vehicle Weight
701
Color
Blue
Material
Steel
Voltage
460V

Description

The efficiency master tilt table tilts pallets, crates, boxes, or baskets to facilitate easy container loading or unloading. The table features all welded steel construction for years of durability. The unique design minimizes pinch points to meet OSHA requirements. This tilt table is equipped with an industrial quality motor that delivers the best torque with minimal amperage draw for maximum life. Standard voltage is 460/3PH, with additional voltage options available. The tilt table has a standard push button hand control. Base includes fork pockets for portability with forklift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.