61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb.

  • Mfr # HYDRA-HD

  • Zoro # G5425205


product price: $1,279.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
61-13/16"
Overall Length
35-5/16 in.
Overall Width
24"
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDRA-HD
Zoro #
G5425205
UPC #
691215024433
Country of Origin
United States

Dimensions

Overall Height
61-13/16"
Overall Length
35-5/16 in.
Overall Width
24"
Wheel Diameter
3 in. / 8 in.
Platform Length
21-3/8"
Platform Width
24 in.
Max. Work Height
52-3/4 in.
Platform Depth
21-3/8 in.
Size
35-5/16" x 24" x 61-13/16"
Depth
35-5/16 in.

Details

Material
Steel
Color
Blue
Load Capacity
1000 lb.
Item
Hydra Lift Cart,Heavy Duty,1Km,22 x 24
Assembled
No
For Use With
Material Handling
Includes
Foot lever, foot brake, and poly-on-poly casters
Frame Material
Steel
Power Source
Manual
Wheel Material
Hard Rubber
Operation
Foot Pump

Description

Hydra Lift Cart,Heavy Duty,1Km,22 x 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.