Zoro Homepage
This item is Discontinued.
Vestil 64 gal. HDPE Trash Can, Blue TH-64-BLU-FL

64 gal. HDPE Trash Can, Blue (Discontinued)

  • Mfr # TH-64-BLU-FL
  • Zoro # G0985041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-64-BLU-FL
Zoro #
G0985041
UPC #
691215075299
Country of Origin
China

Dimensions

Height
3915/16 in

Details

Trash Container Capacity
64 gal
Item
Trash Can
Series
TH Series
Color
Blue
Material
HDPE
Container Basic Material
Plastic
Container Mounting Style
Free-Standing

Description

Blue Poly Trash Can W/ Lid Lifter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.