Zoro Homepage

64 Gal Poly Trash Can, Gray

  • Mfr # TH-64-GY

  • Zoro # G203509260


product price: $187.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Container Shape
Square
Height
39.9375 in
Overall Width
23.5 in
Material
Polyethylene
Features
Hinged lid includes lifting handles for easy access. Heavy-duty refuse container keeps waste out of eyesight. Containers hinged lips keep the rain out. Large rubber wheels make portability easy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-64-GY
Zoro #
G203509260
UPC #
691215070263
Country of Origin
China

Dimensions

Height
39.9375 in
Overall Width
23.5 in
Length
28.5
Depth
28.5

Details

Item
Rolling Plastic Can
Container Shape
Square
Color
Gray
Material
Polyethylene
Features
Hinged lid includes lifting handles for easy access. Heavy-duty refuse container keeps waste out of eyesight. Containers hinged lips keep the rain out. Large rubber wheels make portability easy

Description

The trash can is constructed of durable polyethylene that withstands subzero cold and extreme summer heat. Great for high traffic areas such as: warehouses, fairs, ball parks, schools, etc. Each container includes two (2) wheels for easy portability and hinged lips to keep the rain out. Keep your waste out of eyesight in our heavy-duty and easy to move refuse containers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.