Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6Pack Econ Hnd Pallet Trk 27x48, 6PK

  • Mfr # PM4-2748-6PKG

  • Zoro # G805573973


product price: $3,014.99
/pk 6, $502.50/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Overall Height
48
Overall Length
62
Overall Width
27
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-2748-6PKG
Zoro #
G805573973
UPC #
691215348881
Country of Origin
China

Dimensions

Overall Height
48
Overall Length
62
Overall Width
27
Platform Length
62"
Overall Depth
62
Raised Height
7-3/4"

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Assembled
No
Handle Material
Steel
Features
Spring loaded handle
Includes
(1) Steel Economy Hand Pallet Truck
Power Source
Hand

Description

An economy hand pallet truck is the perfect solution for moving heavy pallets and skids. With friendly design the unit is simply accessible for any maintenance or general upkeep needs. The hydraulic hand pump allows the user to more precisely raise and lower the unit to best fit the situation. A powder coated finish over a sleek steel construction bakes in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.