Zoro Homepage
This item is Discontinued.
Vestil 6x10' Elec. Hyd. Dock Leveler 45k EH-610-45

6x10' Elec. Hyd. Dock Leveler 45k (Discontinued)

  • Mfr # EH-610-45
  • Zoro # G605444251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH-610-45
Zoro #
G605444251
UPC #
691215128339
Country of Origin
United States

Dimensions

Overall Width
72
Bumper Size
124 x 72 x 23.5
Overall Height
23.5

Details

Load Capacity
45000
Voltage
460V 3-Phase

Description

The electric hydraulic dock leveler is ideal for high usage dock areas. The hydraulic design is state of the art and consists of a single button operation. The operator pushes and holds the "raise" button which activates the hydraulic pump and raises the deck. When the deck reaches the raised position the lip automatically extends. The operator releases the "raise" button and the deck descends to rest on the trailer. The control box includes a red emergency stop button standard. When the truck pulls away, the deck descends to full down position, trips the limit switch and returns automatically to the level cross traffic position. It includes telescopic steel toe guards on both sides, flush with platform edge and includes two (2) laminated bumpers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.