Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil 6X2 ELASTIC POLYURETHANE CASTER KIT 6000# CAP, PK4 D-CK4-C34C

6X2 ELASTIC POLYURETHANE CASTER KIT 6000# CAP, PK4 (Discontinued)

  • Mfr # D-CK4-C34C
  • Zoro # G901794166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-CK4-C34C
Zoro #
G901794166
UPC #
691215345897
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7.5
Wheel Dia.
6"x2"
Length
7
Width
4
Height
7.5
Outside Diameter
6
Overall Length
7
Depth
7
Size
7 x 4 x 7.5
Overall Width
4

Details

Features
Non-marking high quality proprietary tread. Reduces push/pull force required for movement. Ergonomic donut design. Light weight, rust resistant aluminum core
Color
Butterscotch
Wheel Material
Plastic
Wheel Type
Single
Finish
Zinc Plated
Includes
Hex Bolts, Flat Washers, and Lock Nuts
Capacity (Lb.)
6000
Type
Swivel
Material
Elastic Polyurethane
Application
The upgraded tread provides a longer life, reduces the force required for movement and offers exceptional floor preservation.
Caster Brake Type
No
Caster Mounting Type
Plate
For Use With
D Style Hoppers
Weight
6.75

Description

Constructed Of High-Grade Elastic Polyurethane And A Robust Kingpinless Rigging. Coupled With 6203 Premium Presicion Ball Bearings For Added Strength And Durability. The Upgraded Tread Provides A Longer Life, Reduces The Force Required For Movement And Offers Exceptional Floor Preservation. Orange Tread Color. 85 Shore A. Wheel Core Is Constructed Of High-Grade, Light-Weight, Water Resistant Aluminum. Made In Taiwan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.