Zoro Homepage

6"X2" MOLD-ON-RUBBER CASTER KIT 1.8K, PK3

  • Mfr # H-CK3-MR6-2

  • Zoro # G601793742


product price: $101.99
/pk 3, $34.00/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6"x2"
Caster Mounting Type
Plate
Material
Mold-on-Rubber
Overall Height
6
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-CK3-MR6-2
Zoro #
G601793742
UPC #
691215227186
Country of Origin
China

Dimensions

Wheel Dia.
6"x2"
Overall Height
6
Width
2
Outside Diameter
6
Overall Width
2
Depth
6

Details

Caster Mounting Type
Plate
Material
Mold-on-Rubber
Color
Black
Application
Casters are constructed of glass filled nylon for strength and durability throughout a lifetime of use.
Features
Designed to be easily installed on hoppers. Casters allow hopper units to be transported without the use of a fork truck. Robust assembly provides long lasting resilient use. Both rigid and swivel designs included for maneuverability
Wheel Type
Single
Weight
7
For Use With

Description

Casters for the self-dumping hoppers create a more worthwhile portable unit. Casters are constructed of mold-on-rubber for strength and durability throughout a lifetime of use. The high capacity allows the simple transport of heavy loads promoting task efficiency. Casters are bolted-on by utilizing the factory stamped hole in the fork tubes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.