Zoro Homepage

6"X2" MOLD-ON-RUBBER CASTER KIT 2.4K, PK4

  • Mfr # H-CK4-MR6-2

  • Zoro # G301793899


product price: $153.99
/pk 4, $38.50/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6"x2"
Caster Mounting Type
Plate
Color
Black
Application
Casters are constructed of glass filled nylon for strength and durability throughout a lifetime of use.
Material
Mold-on-Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-CK4-MR6-2
Zoro #
G301793899
UPC #
691215227131
Country of Origin
China

Dimensions

Wheel Dia.
6"x2"
Overall Height
6
Width
2
Outside Diameter
6
Overall Width
2
Depth
6

Details

Caster Mounting Type
Plate
Color
Black
Application
Casters are constructed of glass filled nylon for strength and durability throughout a lifetime of use.
Material
Mold-on-Rubber
Features
Designed to be easily installed on hoppers. Casters allow hopper units to be transported without the use of a fork truck. Robust assembly provides long lasting resilient use. Both rigid and swivel designs included for maneuverability
Wheel Type
Single
Weight
26
For Use With
H-100-HD, H-100-HD-BG, H-100-HD-BLK-HG, H-100-HD-BLK-SG, H-100-HD-BL-S, H-100-HD-BRN-EB, H-100-HD-BRN-KT, H-100-HD-BRN-SB, H-100-HD-GAL, H-100-HD-GRN-H, H-100-HD-GRN-T, H-100-HD-GY-MG, H-100-HD-GY-SG, H-100-HD-ORG-C, H-100-HD-SL, H-100-HD-SR, H-100-HD-WHT, H-100-HD-YEL, H-100-LD, H-100-LD-BG, H-100-LD-BLK-HG, H-100-LD-BLK-SG, H-100-LD-BL-S, H-100-LD-BRN-EB, H-100-LD-BRN-KT, H-100-LD-BRN-SB, H-100-LD-GRN-H, H-100-LD-GRN-T, H-100-LD-GY-MG, H-100-LD-GY-SG, H-100-LD-ORG-C, H-100-LD-SL, H-100-LD-SR, H-100-LD-WHT, H-100-LD-YEL, H-100-MD, H-100-MD-BG, H-100-MD-BLK-HG, H-100-MD-BLK-SG, H-100-MD-BL-S, H-100-MD-BRN-EB, H-100-MD-BRN-KT, H-100-MD-BRN-SB, H-100-MD-GRN-H, H-100-MD-GRN-T, H-100-MD-GY-MG, H-100-MD-GY-SG, H-100-MD-ORG-C, H-100-MD-SL, H-100-MD-SR, H-100-MD-WHT, H-100-MD-YEL, H-150-HD, H-150-HD-BG, H-150-HD-BLK-HG, H-150-HD-BLK-SG, H-150-HD-BL-S, H-150-HD-BRN-EB, H-150-HD-BRN-KT, H-150-HD-BRN-SB, H-150-HD-GAL, H-150-HD-GRN-H, H-150-HD-GRN-T, H-150-HD-GY-MG, H-150-HD-GY-SG, H-150-HD-ORG-C, H-150-HD-SL, H-150-HD-SR, H-150-HD-WHT, H-150-HD-YEL, H-150-LD, H-150-LD-BG, H-150-LD-BLK-HG, H-150-LD-BLK-SG, H-150-LD-BL-S, H-150-LD-BRN-EB, H-150-LD-BRN-KT, H-150-LD-BRN-SB, H-150-LD-GRN-H, H-150-LD-GRN-T, H-150-LD-GY-MG, H-150-LD-GY-SG, H-150-LD-ORG-C, H-150-LD-SL, H-150-LD-SR, H-150-LD-WHT, H-150-LD-YEL, H-150-MD, H-150-MD-BG, H-150-MD-BLK-HG, H-150-MD-BLK-SG, H-150-MD-BL-S, H-150-MD-BRN-EB, H-150-MD-BRN-KT, H-150-MD-BRN-SB, H-150-MD-GRN-H, H-150-MD-GRN-T, H-150-MD-GY-MG, H-150-MD-GY-SG, H-150-MD-ORG-C, H-150-MD-SL, H-150-MD-SR, H-150-MD-WHT, H-150-MD-YEL

Description

Casters for the self-dumping hoppers create a more worthwhile portable unit. Casters are constructed of mold-on-rubber for strength and durability throughout a lifetime of use. The high capacity allows the simple transport of heavy loads promoting task efficiency. Casters are bolted-on by utilizing the factory stamped hole in the fork tubes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.