Zoro Homepage

6"X2" SEMI-STEEL CASTER KIT 3.6K, PK3

  • Mfr # H-CK3-SC6-2

  • Zoro # G301794100


product price: $119.99
/pk 3, $40.00/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6"x2"
Caster Mounting Type
Plate
Width
2
Wheel Type
Single
Application
Casters are constructed of glass filled nylon for strength and durability throughout a lifetime of use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-CK3-SC6-2
Zoro #
G301794100
UPC #
691215227179
Country of Origin
China

Dimensions

Wheel Dia.
6"x2"
Width
2
Overall Height
6
Depth
6
Outside Diameter
6
Overall Width
2

Details

Caster Mounting Type
Plate
Wheel Type
Single
Application
Casters are constructed of glass filled nylon for strength and durability throughout a lifetime of use.
Features
Designed to be easily installed on hoppers. Casters allow hopper units to be transported without the use of a fork truck. Robust assembly provides long lasting resilient use. Both rigid and swivel designs included for maneuverability
Material
Semi-Steel
Color
Silver
Weight
27
For Use With
H-25-HD, H-25-HD-BG, H-25-HD-BLK-HG, H-25-HD-BLK-SG, H-25-HD-BL-S, H-25-HD-BRN-EB, H-25-HD-BRN-KT, H-25-HD-BRN-SB, H-25-HD-GAL, H-25-HD-GRN-H, H-25-HD-GRN-T, H-25-HD-GY-MG, H-25-HD-GY-SG, H-25-HD-ORG-C, H-25-HD-SL, H-25-HD-SR, H-25-HD-WHT, H-25-HD-YEL, H-25-LD, H-25-LD-BG, H-25-LD-BLK-HG, H-25-LD-BLK-SG, H-25-LD-BL-S, H-25-LD-BRN-EB, H-25-LD-BRN-KT, H-25-LD-BRN-SB, H-25-LD-GRN-H, H-25-LD-GRN-T, H-25-LD-GY-MG, H-25-LD-GY-SG, H-25-LD-ORG-C, H-25-LD-SL, H-25-LD-SR, H-25-LD-WHT, H-25-LD-YEL, H-25-MD, H-25-MD-BG, H-25-MD-BLK-HG, H-25-MD-BLK-SG, H-25-MD-BL-S, H-25-MD-BRN-EB, H-25-MD-BRN-KT, H-25-MD-BRN-SB, H-25-MD-GRN-H, H-25-MD-GRN-T, H-25-MD-GY-MG, H-25-MD-GY-SG, H-25-MD-ORG-C, H-25-MD-SL, H-25-MD-SR, H-25-MD-WHT, H-25-MD-YEL, H-50-HD, H-50-HD-BG, H-50-HD-BLK-HG, H-50-HD-BLK-SG, H-50-HD-BL-S, H-50-HD-BRN-EB, H-50-HD-BRN-KT, H-50-HD-BRN-SB, H-50-HD-GAL, H-50-HD-GRN-H, H-50-HD-GRN-T, H-50-HD-GY-MG, H-50-HD-GY-SG, H-50-HD-ORG-C, H-50-HD-SL, H-50-HD-SR, H-50-HD-WHT, H-50-HD-YEL, H-50-LD, H-50-LD-BG, H-50-LD-BLK-HG, H-50-LD-BLK-SG, H-50-LD-BL-S, H-50-LD-BRN-EB, H-50-LD-BRN-KT, H-50-LD-BRN-SB, H-50-LD-GRN-H, H-50-LD-GRN-T, H-50-LD-GY-MG, H-50-LD-GY-SG, H-50-LD-ORG-C, H-50-LD-SL, H-50-LD-SR, H-50-LD-WHT, H-50-LD-YEL, H-50-MD, H-50-MD-BG, H-50-MD-BLK-HG, H-50-MD-BLK-SG, H-50-MD-BL-S, H-50-MD-BRN-EB, H-50-MD-BRN-KT, H-50-MD-BRN-SB, H-50-MD-GRN-H, H-50-MD-GRN-T, H-50-MD-GY-MG, H-50-MD-GY-SG, H-50-MD-ORG-C, H-50-MD-SL, H-50-MD-SR, H-50-MD-WHT, H-50-MD-YEL

Description

Casters for the self-dumping hoppers create a more worthwhile portable unit. Casters are constructed of semi-steel for strength and durability throughout a lifetime of use. The high capacity allows the simple transport of heavy loads promoting task efficiency. Casters are bolted-on by utilizing the factory stamped hole in the fork tubes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.