This item is Discontinued.

Vestil 6X2 UPGRADED GLASS FILLED NYL CASTER KIT8000#, PK3 H-CK3-C23C

6X2 UPGRADED GLASS FILLED NYL CASTER KIT8000#, PK3 (Discontinued)

  • Mfr # H-CK3-C23C
  • Zoro # G001793748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-CK3-C23C
Zoro #
G001793748
UPC #
691215345811
Country of Origin
Canada

Dimensions

Overall Height
11
Wheel Dia.
6"x2"
Width
10
Height
11
Length
18
Outside Diameter
6
Depth
18
Size
18 x 10 x 11
Overall Width
10
Overall Length
18

Details

Material
Glass Filled Nylon/GFN
Color
Black
Capacity (Lb.)
6000
Features
Non-marking. Precision ball bearings. Rejects debris (including metal shavings). 3 Year (wheel) warranty
Wheel Type
Single
Caster Mounting Type
Plate
Application
Provides better impact resistance than standard Glass Filled Nylon.
Wheel Material
Plastic
Type
Swivel
Finish
Zinc Plated (Corrosion Resistant Bright Zinc)
Weight
22
For Use With
H Style Hoppers

Description

Constructed Of High-Quality, Proprietary Thermoplastic Rubber (Tpr). The Tread Provides A Smooth, Quiet Performance. Its Impact Resistant And Provides Exceptional Floor Protection. The Proprietary Tread Also Reduces The Force Required For Movement, While Rejecting Debris (Like Metal Shavings). Chemically Bonded To Core. Gray Tread Color. 65 Shore A. Wheel Core Is Constructed Of Polyolefin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.