Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity

  • Mfr # EH-7230

  • Zoro # G703509234


product price: $889.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Economizer Dockplates
Load Capacity
9,500 lb.
Overall Length
30 in.
Overall Height
6-1/2 in.
Overall Width
78 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH-7230
Zoro #
G703509234
UPC #
691215017145
Country of Origin
United States

Dimensions

Overall Length
30 in.
Overall Height
6-1/2 in.
Overall Width
78 in.
Overall Depth
30 in.
Length
30
Depth
30
Size
30 x 78 x 6.5
Thickness
1/2 in.
Height
6.5
Width
78
Usable Width
72 in.

Details

Item
72x30 1/2" Alum. Dock Plate 9.5k
Dock Shelter Item
Aluminum Economizer Dockplates
Load Capacity
9,500 lb.
Material
Aluminum
Includes
Zin.c-plated lockin.g legs and liftin.g handles
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Weight
106
Color
Silver

Description

The aluminum economizer dock plate is an economical way to speed up truck loading and unloading. The unit spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. This dock plate is constructed of high strength, non-skid aluminum alloy tread plate. The lightweight design with bolt on zinc plated legs and handles on each side makes portability easy. Locking legs for OSHA compliance. Not for use with fork trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.