72" x 60" Steel Truck Dockboard, 15,000 lb Capacity

  • Mfr # TS-15-7260

  • Zoro # G303505513


product price:  $2,029.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Steel Truck Dockboards
Load Capacity
15,000 lb.
Overall Length
59-13/16 in.
Overall Height
16-3/4 in.
Overall Width
74-9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-15-7260
Zoro #
G303505513
UPC #
691215043113
Country of Origin
United States

Dimensions

Overall Length
59-13/16 in.
Overall Height
16-3/4 in.
Overall Width
74-9/16 in.
Overall Depth
59-13/16 in.
Size
59.8125 x 74.5625 x 16.75
Height
16.75
Length
59.8125
Depth
59.8125
Width
74.5625
Thickness
3/8 in.
Usable Width
67-1/2 in.

Details

Item
72x60 Steel Truck Dockboard 15K
Dock Shelter Item
Steel Truck Dockboards
Load Capacity
15,000 lb.
Material
Steel
Includes
Standard with Lever Lift, (2) Safety Curbs, and (2) Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Finish
Painted
Weight
524
Color
Blue

Description

The steel truck dock board is constructed of high strength (55,000 psi) steel for long life. Deck is diamond plated for safe, efficient use. Locking legs minimize ramp movement and are uneven to allow the dock board to sit canted for easier floor pickup by fork trucks when not in use. Standard with lever lift for quick portability with fork truck. Legs are located 12" from the edge of the dock board. Manufactured in compliance with OSHA. Optional accessories: lifting chains, span locks, span pins/holes and removable pickup loops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.