Zoro Homepage

750 lb. Capacity Clockwise Powered Turntable

  • Mfr # PT-750

  • Zoro # G5437105


product price: $1,826.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
750
Height
6.5 in
Material
Steel
Color
Blue
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-750
Zoro #
G5437105
UPC #
691215031905
Country of Origin
United States

Dimensions

Height
6.5 in

Details

Item
Clockwise Powered Turntable,750 lb.
Load Capacity
750
Material
Steel
Color
Blue
Finish
Zinc Plated

Description

Clockwise Powered Turntable,750 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.