Zoro Homepage

750 lb. Capacity Turntable 24" Dia.

  • Mfr # TT-N-24-LA

  • Zoro # G7449340


product price: $2,534.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Load Capacity
750
Height
27.6875 in
Finish
Painted
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-N-24-LA
Zoro #
G7449340
UPC #
691215048309
Country of Origin
United States

Dimensions

Height
27.6875 in
Overall Width
24
Size
24 x 24 x 27.6875
Width
24

Details

Item
Turntable 24" Dia,750 lb.
Load Capacity
750
Finish
Painted
Material
Steel
Color
Blue
Features
Manually rotated turntable allows easy ergonomic positioning. Power height adjustment provides maximum operator convenience. Rubber top surface provides added grip while turning product. Turntable motion allows access to areas out of view without walking around
Application
The turntable with powered height adjustment allows the operator to raise or lower turntable to an ergonomic height.

Description

Turntable 24 In. Dia,750 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.