Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

750 lb. Capacity Turntable 30" Dia.

  • Mfr # TT-N-30-LA

  • Zoro # G7449386


product price: $2,789.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
750
Height
27.6875 in
Material
Steel
Color
Blue
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-N-30-LA
Zoro #
G7449386
UPC #
691215102858
Country of Origin
United States

Dimensions

Height
27.6875 in

Details

Item
Turntable,30" Dia,750 lb.
Load Capacity
750
Material
Steel
Color
Blue
Finish
Painted

Description

Turntable,30 In. Dia,750 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.